AC750 Dual Band Wireless 3G 4G Router

AC750 Dual Band Wireless 3G 4G Router

Order Code: ZT1538134SCopy

£36.99 Inc VAT (20%)


Description

AC750 Dual Band Wireless 3G 4G Router With the travel-sized and compact design, TL-WR902AC is small enough to put into your pocket and make sure you can have internet access wherever you go. The mini USB power supply and built-in adapter make it perfect for travellers, students, and anyone else living life on the go.

Specifications for AC750 Dual Band Wireless 3G 4G Router
  • Depth
    67mm
  • Colour
    White
  • Width
    74mm
  • Type
    Network Routers
  • Height
    22mm
  • Protocol
    IEEE 802.11ac/n/g/b/a
  • Wired/Wireless
    Wireless
  • Data Rates
    Up to 433MBps
  • Dual Band
    2.4GHz / 5GHz
  • Dimensions (W x D x H)
    74x67x22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome