AXE5400 WiFi 6E Bluetooth 5.2 Adapter

Order Code: ZT3528170S

£69.99 Inc VAT (20%)


Description

WiFi 6E means WiFi 6 extended to the 6 GHz band, a newly-opened frequency band that adds more bandwidth, faster speeds, and lower latency. This opens up resources for future innovations in AR/VR, 8K streaming, and more.Archer TXE75E arms your PC with the newly opened 6 GHz band, unlocking your WiFi 6E routers full potential. Enjoy unimpeded streaming on the 6 GHz bandexclusive to WiFi 6E devices. This prevents drops in speed and interference from legacy devices.Two multi-directional and high-performance antennas with a magnetized base extend your existing WiFi reception capabilities, allowing you to stream throughout your home. Place the antenna base anywhere on your desktop to find the optimal location for signal reception.

See full description
Specifications for AXE5400 WiFi 6E Bluetooth 5.2 Adapter
  • Protocol
    IEEE 802.11a/b/g/n/ac/ax
  • Connection
    Wireless/Bluetooth
  • Data Rates
    6 GHz 11ax, Up tp 2402MBps
  • Certification
    CE, FCC, RoHS
  • Type
    Wireless Network Adapters
  • Colour
    Black