Deco X50-DSL V1 - Wi-Fi System (Router) - Mesh - GigE - Wi-Fi 6 - Dual Band

Order Code: ZT3453040S

£174.99 Inc VAT (20%)


Description

TP-Link AX3000 VDSL Whole Home Mesh WiFi 6 Router. Product colour: White, Antenna type: Internal, Product type: Mesh router. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi standards: 802.11a, 802.11b, 802.11g, Wi-Fi 4 (802.11n) , Wi-Fi 5 (802.11ac) , Wi-Fi 6 (802.11ax) Cloud services supported: TP-Link ID, Firewall security: SPI Firewall. AC adapter input voltage: 100 - 240 V, AC adapter frequency: 50/60 Hz, AC adapter input current: 0.6 A. Width: 105 mm, Depth: 105 mm, Height: 167 mm

See full description
Specifications for Deco X50-DSL V1 - Wi-Fi System (Router) - Mesh - GigE - Wi-Fi 6 - Dual Band
  • Product Type
    Network Routers
  • Number of Ports
    4x Gigabit Ports
  • Protocol
    IPv4, IPv6
  • Wired/Wireless
    Wired
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    CE, RCM, RoHS
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome