Deco X50-Outdoor V1 - Wi-Fi System (Router) - Mesh - GigE - Wi-Fi 6 - Dual Band

Order Code: ZT3452993S

£153.99 Inc VAT (20%)


Description

TP-Link AX3000 Outdoor/Indoor Whole Home Mesh WiFi 6 Unit. Product colour: White, Antenna type: Internal, Product type: Mesh system. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi standards: Wi-Fi 6 (802.11ax) Virtual assistant: Amazon Alexa & Google Assistant, Cloud services supported: TP-Link ID. AC adapter input voltage: 100-240 V, AC adapter frequency: 50/60 Hz, AC adapter input current: 0.5 A. Width: 110 mm, Depth: 121.3 mm, Height: 215.5 mm

See full description
Specifications for Deco X50-Outdoor V1 - Wi-Fi System (Router) - Mesh - GigE - Wi-Fi 6 - Dual Band
  • Type
    Network Routers
  • Wired/Wireless
    Wired
  • Certification
    CE, FCC, RoHS
  • Number of Ports
    2 x Gigabit Ports
  • Colour
    White
  • Dual Band
    2.4GHz / 5GHz
  • Protocol
    IPv4, IPv6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome