NX510v V1 - Wireless Router - 3-port Switch - GigE - 5 GHz - 4G, 5G

Order Code: ZT3457417S

£249.99 Inc VAT (20%)


Description

TP-Link 5G AX3000 Wi-Fi 6 Telephony Router. WAN connection type: RJ-45. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , WLAN data transfer rate (max) : 3000 Mbit/s. Ethernet LAN interface type: Gigabit Ethernet, Ethernet LAN data rates: 10, 100, 1000 Mbit/s, Cabling technology: 10/100/1000Base-T (X) Mobile network generation: 5G, 3G standards: DC-HSDPA, HSDPA, HSPA+, HSUPA, WCDMA, 4G standard: LTE-TDD & LTE-FDD. Product type: Tabletop router, Product colour: White, LED indicators: LAN, LTE, Status

See full description
Specifications for NX510v V1 - Wireless Router - 3-port Switch - GigE - 5 GHz - 4G, 5G
  • Type
    Network Routers
  • Dual Band
    2.4GHz / 5GHz
  • Wired/Wireless
    Wired
  • Colour
    White
  • Data Rates
    Up to 3000 Mbps
  • Number of Ports
    3x Gigabit Lan Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome