Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Omada AX3000 Ceiling Mount WiFi 6 AP
By TP-Link
Order Code:
ZT4972834S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/omada-ax3000-ceiling-mount-wifi-6-ap/p/ZT4972834S
Add to quotation
View all Wireless Routers
Description
TP-Link Omada AX3000 EAP653 Ceiling Mount WiFi 6 Access Point Twin Pack
Specifications
Specifications for Omada AX3000 Ceiling Mount WiFi 6 AP
Product Type
Network Routers
Number of Ports
1x Gigabit Ethernet
Certification
CE, FCC, RoHS
Colour
White
Wired/Wireless
Wired
Dual Band
2.4GHz / 5GHz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome