AL 19C 19#20 J/N Skt Composite - AL07UD15-19S

AL 19C 19#20 J/N Skt Composite - AL07UD15-19S

Order Code: ZT3866150S

£29.99 Inc VAT (20%)


Description

Amphenol, AL 19C 19#20 J/N SKT COMPOSITE - AL07UD15-19S

Specifications for AL 19C 19#20 J/N Skt Composite - AL07UD15-19S
  • Amperage Rating
    7.5A
  • Connector Style
    Receptacle
  • Shell Plating
    Unplated
  • Contact Plating
    50 Microinches Gold Plate
  • Mounting Type
    Jam Nut - Rear Mount
  • Insert Material
    Hard Dielectric
  • Shell Colour
    Black
  • Connector Type
    Circular
  • Contact Style
    Socket
  • Grommet Seal Material
    Dimethyl Silicone
  • Operating Voltage AC
    1800
  • Sealing
    Meets IP66
  • No. Contacts
    19
  • Shell Material
    Composite
  • Contacts Supplied
    Yes
  • Shielding
    No
  • Contact Material
    Copper Alloy
  • Contact Size
    19#20
  • Contact Mating Life
    500
  • Insert Rotation Keying
    Normal
  • Insert Arrangement
    15-19
  • MFR Part No.
    APH AL07UD15-19S
  • Operating Temperature
    67 to +257F (-55 to +125C)
  • RoHS Compliant
    Yes
  • Termination Method
    Crimp
  • Crimp Wire Gauge
    24, 22, 20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome