Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 22C 22#22D Pin REC NI Cmpst - AL00F13-35P
By Amphenol
Order Code:
ZT3869563S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-22c-22-22d-pin-rec-ni-cmpst-al00f13-35p/p/ZT3869563S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 22C 22#22D PIN REC NI CMPST - AL00F13-35P
Specifications
Specifications for AL 22C 22#22D Pin REC NI Cmpst - AL00F13-35P
Insert Rotation Keying
Normal
Shell Plating
Electroless Nickel
Contact Size
22#22D
Shielding
Yes
Insert Arrangement
13-35
Grommet Seal Material
Fluorinated Silicone
No. Contacts
22
Contact Style
Pin
Operating Voltage AC
1300
Insert Material
Hard Dielectric
Contact Material
Copper Alloy
Connector Style
Receptacle
Sealing
Meets IP66
Shell Material
Composite
Contact Mating Life
500
Connector Type
Circular
Contacts Supplied
Yes
Amperage Rating
5A
Crimp Wire Gauge
28, 26, 24, 22
Shell Colour
Silver
Operating Temperature
67 to +257 (-55 to +125)
Contact Plating
50 Microinches Gold Plate
Termination Method
Crimp
RoHS Compliant
Yes
MFR Part No.
APH AL00F13-35P
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome