Ljt 128C 128#22D Pin Plug - MS27467T25B1P

Ljt 128C 128#22D Pin Plug - MS27467T25B1P

Order Code: ZT3877484S

£184.99 Inc VAT (20%)


Description

Amphenol, LJT 128C 128#22D PIN PLUG - MS27467T25B1P

Specifications for Ljt 128C 128#22D Pin Plug - MS27467T25B1P
  • Connector Type
    Circular
  • MFR Part No.
    APH MS27467T25B1P
  • Connector Style
    Plug
  • Contact Mating Life
    500
  • Shielding
    Yes
  • No. Contacts
    128
  • Insert Rotation Keying
    Normal
  • Contact Plating
    50 Microinches Gold Plate
  • Amperage Rating
    2A, 3A, 5A
  • Contact Style
    Pin
  • Orientation
    Straight
  • Operating Voltage AC
    1300
  • Operating Temperature
    85
  • Contact Material
    Copper Alloy
  • Mounting Type
    Cable
  • Shell Colour
    Olive Drab
  • Contacts Supplied
    Yes
  • Contact Size
    128#22M
  • Insert Material
    Hard Dielectric
  • Grommet Seal Material
    Silicone
  • RoHS Compliant
    No
  • Insert Arrangement
    25-1
  • Termination Method
    Crimp
  • Specification
    MIL-DTL-38999
  • Shell Material
    Aluminum Alloy
  • Crimp Wire Gauge
    26, 24, 22

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome