Ljt 128C 128#22D Pin Wall Recp - MS27656T25B35A

Ljt 128C 128#22D Pin Wall Recp - MS27656T25B35A

Order Code: ZT3877627S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Amphenol, LJT 128C 128#22D PIN WALL RECP - MS27656T25B35A

Specifications for Ljt 128C 128#22D Pin Wall Recp - MS27656T25B35A
  • Specification
    MIL-DTL-38999
  • Connector Type
    Circular
  • MFR Part No.
    APH MS27656T25B35A
  • Connector Style
    Receptacle
  • Contact Plating
    50 Microinches Gold Plate
  • Operating Voltage AC
    1300
  • No. Contacts
    128
  • Grommet Seal Material
    Silicone
  • Contacts Supplied
    No
  • Operating Temperature
    85
  • Insert Arrangement
    25-35
  • Contact Material
    Copper Alloy
  • Shielding
    Yes
  • Insert Rotation Keying
    Normal
  • Insert Material
    Hard Dielectric
  • Contact Size
    128#22D
  • Orientation
    Straight
  • Mounting Type
    Wall - Rear Mount - Thru Holes
  • RoHS Compliant
    No
  • Crimp Wire Gauge
    26, 24, 22
  • Contact Style
    Pin
  • Shell Material
    Aluminum Alloy
  • Amperage Rating
    2A, 3A, 5A
  • Termination Method
    Crimp
  • Shell Colour
    Olive Drab
  • Contact Mating Life
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome