Ljt 21C 21#16 Pin Plug - MS27467T23B21P

Ljt 21C 21#16 Pin Plug - MS27467T23B21P

Order Code: ZT3877427S

£123.99 Inc VAT (20%)


Description

Amphenol, LJT 21C 21#16 PIN PLUG - MS27467T23B21P

Specifications for Ljt 21C 21#16 Pin Plug - MS27467T23B21P
  • Connector Style
    Plug
  • Connector Type
    Circular
  • Specification
    MIL-DTL-38999
  • MFR Part No.
    APH MS27467T23B21P
  • Amperage Rating
    7.5A, 10A, 13A
  • Shielding
    Yes
  • Contact Size
    21#16
  • Insert Material
    Hard Dielectric
  • Operating Voltage AC
    2300
  • Contact Style
    Pin
  • Contact Material
    Copper Alloy
  • Insert Arrangement
    23-21
  • Grommet Seal Material
    Silicone
  • Termination Method
    Crimp
  • No. Contacts
    21
  • Crimp Wire Gauge
    20, 18, 16
  • Orientation
    Straight
  • Contact Plating
    50 Microinches Gold Plate
  • Insert Rotation Keying
    Normal
  • Contact Mating Life
    500
  • Contacts Supplied
    Yes
  • RoHS Compliant
    No
  • Shell Material
    Aluminum Alloy
  • Operating Temperature
    85
  • Mounting Type
    Cable
  • Shell Colour
    Olive Drab

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome