Ljt 24C 12#16 12#12 Skt Recp - MS27656T25B24S-LC

Ljt 24C 12#16 12#12 Skt Recp - MS27656T25B24S-LC

Order Code: ZT3877714S

£139.99 Inc VAT (20%)


Description

Amphenol, LJT 24C 12#16 12#12 SKT RECP - MS27656T25B24S-LC

Specifications for Ljt 24C 12#16 12#12 Skt Recp - MS27656T25B24S-LC
  • MFR Part No.
    APH MS27656T25B24S-LC
  • Connector Style
    Receptacle
  • Specification
    MIL-DTL-38999
  • Connector Type
    Circular
  • Grommet Seal Material
    Silicone
  • Operating Voltage AC
    1800
  • Orientation
    Straight
  • Mounting Type
    Wall - Rear Mount - Thru Holes
  • RoHS Compliant
    No
  • No. Contacts
    24
  • Contacts Supplied
    No
  • Contact Size
    12#16, 12#12
  • Amperage Rating
    7.5A, 10A, 13A, 17A, 23A
  • Insert Rotation Keying
    Normal
  • Shell Material
    Aluminum Alloy
  • Insert Material
    Hard Dielectric
  • Contact Style
    Socket
  • Shielding
    Yes
  • Contact Mating Life
    500
  • Termination Method
    Crimp
  • Contact Material
    Copper Alloy
  • Shell Colour
    Olive Drab
  • Operating Temperature
    85
  • Insert Arrangement
    25-24
  • Contact Plating
    50 Microinches Gold Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome