Ljt 29C 29#16 Skt Recp - MS27656T25B29S

Ljt 29C 29#16 Skt Recp - MS27656T25B29S

Order Code: ZT3877546S

£199.99 Inc VAT (20%)


Description

Amphenol, LJT 29C 29#16 SKT RECP - MS27656T25B29S

Specifications for Ljt 29C 29#16 Skt Recp - MS27656T25B29S
  • Connector Style
    Receptacle
  • Connector Type
    Circular
  • Specification
    MIL-DTL-38999
  • MFR Part No.
    APH MS27656T25B29S
  • Contact Size
    29#16
  • Mounting Type
    Wall - Rear Mount - Thru Holes
  • Contact Material
    Copper Alloy
  • Termination Method
    Crimp
  • Grommet Seal Material
    Silicone
  • Orientation
    Straight
  • Operating Temperature
    85
  • Operating Voltage AC
    1800
  • Crimp Wire Gauge
    20, 18, 16
  • RoHS Compliant
    No
  • Shell Material
    Aluminum Alloy
  • Contacts Supplied
    Yes
  • Amperage Rating
    7.5A, 10A, 13A
  • Contact Plating
    50 Microinches Gold Plate
  • Insert Material
    Hard Dielectric
  • Insert Arrangement
    25-29
  • Shell Colour
    Olive Drab
  • Insert Rotation Keying
    Normal
  • No. Contacts
    29
  • Shielding
    Yes
  • Contact Mating Life
    500
  • Contact Style
    Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome