Ljt 37C 37#22M Skt Plug - MS27467T15F37B

Ljt 37C 37#22M Skt Plug - MS27467T15F37B

Order Code: ZT3877052S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Amphenol, LJT 37C 37#22M SKT PLUG - MS27467T15F37B

Specifications for Ljt 37C 37#22M Skt Plug - MS27467T15F37B
  • MFR Part No.
    APH MS27467T15F37B
  • Specification
    MIL-DTL-38999
  • Connector Type
    Circular
  • Connector Style
    Plug
  • Operating Temperature
    85
  • Insert Material
    Hard Dielectric
  • Operating Voltage AC
    1300
  • Shell Material
    Aluminum Alloy
  • Shielding
    Yes
  • No. Contacts
    37
  • Contact Plating
    50 Microinches Gold Plate
  • Mounting Type
    Cable
  • Contact Size
    37#22M
  • Shell Plating
    Electroless Nickel
  • Amperage Rating
    2A, 3A, 5A
  • Orientation
    Straight
  • Crimp Wire Gauge
    26, 24, 22
  • Insert Arrangement
    15-37
  • Termination Method
    Crimp
  • Contacts Supplied
    No
  • Contact Material
    Copper Alloy
  • RoHS Compliant
    Yes
  • Insert Rotation Keying
    Normal
  • Contact Style
    Socket
  • Shell Colour
    Nickel
  • Contact Mating Life
    500
  • Grommet Seal Material
    Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome