Ljt 5C 5#16 Pin Wall Recp - MS27467T15F5P-LC

Ljt 5C 5#16 Pin Wall Recp - MS27467T15F5P-LC

Order Code: ZT3877115S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Amphenol, LJT 5C 5#16 PIN WALL RECP - MS27467T15F5P-LC

Specifications for Ljt 5C 5#16 Pin Wall Recp - MS27467T15F5P-LC
  • MFR Part No.
    APH MS27467T15F5P-LC
  • Connector Style
    Plug
  • Connector Type
    Circular
  • Specification
    MIL-DTL-38999
  • Crimp Wire Gauge
    20, 18, 16
  • Insert Material
    Hard Dielectric
  • Termination Method
    Crimp
  • Mounting Type
    Cable
  • RoHS Compliant
    Yes
  • Insert Arrangement
    15-5
  • Grommet Seal Material
    Silicone
  • Orientation
    Straight
  • Insert Rotation Keying
    Normal
  • Shielding
    Yes
  • Contact Mating Life
    500
  • No. Contacts
    5
  • Contact Style
    Pin
  • Shell Colour
    Nickel
  • Contacts Supplied
    No
  • Contact Size
    5#16
  • Shell Plating
    Electroless Nickel
  • Contact Plating
    50 Microinches Gold Plate
  • Contact Material
    Copper Alloy
  • Operating Temperature
    85
  • Amperage Rating
    7.5A, 10A, 13A
  • Operating Voltage AC
    2300
  • Shell Material
    Aluminum Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome