AT #12 10-12AWG PIN NI 2K REEL AT60-12-0222

Order Code: ZT1982001S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

ConnectorType: Contact
ContactSize: 12mm
ContactMaterial: Copper Alloy
ContactPlating: Nickel
AmperageRating: 25A
OperatingTemperature: -67F to 257F (-55C to 125C)

See full description
Specifications for AT #12 10-12AWG PIN NI 2K REEL AT60-12-0222
  • Amperage Rating
    25A
  • Connector Type
    Contact
  • Contact Size
    12mm
  • Contact Plating
    Nickel
  • Contact Material
    Copper Alloy
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • MFR Part No.
    SIN AT60-12-0222

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome