Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
At 3C 16 Awg Skt Plug RD Seal - AT06-3S-RD01
By Amphenol Sine
Order Code:
ZT3864316S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/connectors/automotive-connectors/at-3c-16-awg-skt-plug-rd-seal-at06-3s-rd01/p/ZT3864316S
Add to quotation
View all Automotive Connectors
Description
Amphenol Sine, AT 3C 16 AWG SKT PLG RD SEAL - AT06-3S-RD01
Tags:
#BulkDiscount
Specifications
Specifications for At 3C 16 Awg Skt Plug RD Seal - AT06-3S-RD01
Contact Plating
Dependent On Contact
Mounting Type
Cable
Crimp Wire Gauge
Dependent On Contact
Amperage Rating
13A
Shell Material
Thermoplastic
Contacts Supplied
No
Insert Material
Thermoplastic
Connector Style
Plug
Contact Mating Life
100
Grommet Seal Material
Silicone
Connector Type
Triangular
Contact Style
Socket
Operating Voltage DC
1000 Max
Insert Arrangement
3
Orientation
Straight
Shielding
No
Operating Temperature
67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Colour
Grey
Contact Size
3#16
MFR Part No.
SIN AT06-3S-RD01
Termination Method
Crimp
RoHS Compliant
Yes
Specification
UL94-V0
No. Contacts
3
Sealing
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome