Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-26500 AE6 Series
26500 10C 10#16 Pin Plug - MS24266R16B10PN
By Conesys Aero-Electric
Order Code:
ZT4083786S
£89.99
Inc VAT (20%)
£109.99
18% off
1
Add to basket
Get it by
Tue, 12th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-26500-ae6-series/26500-10c-10-16-pin-plug-ms24266r16b10pn/p/ZT4083786S
Add to quotation
View all Conesys MIL-DTL-26500 AE6 Series
Description
Conesys Aero-Electric, 26500 10C 10#16 PIN PLUG - MS24266R16B10PN
Tags:
#ReducedPrice
Specifications
Specifications for 26500 10C 10#16 Pin Plug - MS24266R16B10PN
Specification
MIL-DTL-26500
Shell Material
Aluminum
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
16-10
16-Oct
Mounting Type
Cable
Contacts Supplied
Yes
Shell Plating
Black Anodize
Contact Mating Life
500
Grommet Seal Material
Silicone
Contact Material
Copper alloy
MFR Part No.
AER MS24266R16B10PN
Insert Rotation Keying
N
Insert Material
Thermoplastic
Connector Style
Plug
Operating Temperature
67 to +392 (-55 to +200)
Contact Plating
Gold over nickel
Contact Style
Pin
Amperage Rating
13A
Sealing
Meets IP67
Operating Voltage AC
850
Shielding
Yes
No. Contacts
10
Operating Voltage DC
600
Termination Method
Crimp
RoHS Compliant
Yes
Shell Colour
Black
Connector Type
Connector Circular
Contact Size
10#16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome