Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 100C 100#22D Skt Recp - MS27656T23F35S-LC
By Conesys Aero-Electric
Order Code:
ZT4085100S
£65.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-100c-100-22d-skt-recp-ms27656t23f35s-lc/p/ZT4085100S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 100C 100#22D SKT RECP - MS27656T23F35S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 100C 100#22D Skt Recp - MS27656T23F35S-LC
Contact Size
100#22D
Shell Plating
Nickel
Contact Plating
Gold over nickel
Contact Material
Copper Alloy
Grommet Seal Material
Silicone
MFR Part No.
AER MS27656T23F35S-LC
Contact Mating Life
500
Shell Material
Aluminum
Contact Style
Socket
Shielding
Yes
Crimp Wire Gauge
28, 26, 24, 22
Connector Type
Circular
Amperage Rating
5A
Shell Colour
Silver
Operating Temperature
85 to +392 (-65 to +200)
Insert Arrangement
23-35
Insert Material
Thermoplastic
Contacts Supplied
Yes
No. Contacts
100
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
Crimp
RoHS Compliant
Yes
Connector Style
Receptacle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome