Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 15C 14#20 1#16 Skt Plug - MS27467T15B15S-LC
By Conesys Aero-Electric
Order Code:
ZT4084982S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-15c-14-20-1-16-skt-plug-ms27467t15b15s-lc/p/ZT4084982S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 15C 14#20 1#16 SKT PLUG - MS27467T15B15S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 15C 14#20 1#16 Skt Plug - MS27467T15B15S-LC
Shell Material
Aluminum
Operating Temperature
85 to +347 (-65 to +175)
No. Contacts
15
Crimp Wire Gauge
24, 22, 20, 18, 16
Shielding
Yes
Contact Style
Socket
Connector Style
Plug
Shell Colour
Olive Drab
Insert Arrangement
15-15
Mounting Type
Cable
Grommet Seal Material
Silicone
Contacts Supplied
No
Shell Plating
Olive drab cadmium
Insert Material
Thermoplastic
MFR Part No.
AER MS27467T15B15S-LC
Connector Type
Circular
Termination Method
Crimp
RoHS Compliant
No
Contact Size
1#16, 14#20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome