Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 15C 14#20 1#16 Skt Plug - MS27467T15B15S
By Conesys Aero-Electric
Order Code:
ZT4084965S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-15c-14-20-1-16-skt-plug-ms27467t15b15s/p/ZT4084965S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 15C 14#20 1#16 SKT PLUG - MS27467T15B15S
Specifications
Specifications for AE1 15C 14#20 1#16 Skt Plug - MS27467T15B15S
Connector Style
Plug
Grommet Seal Material
Silicone
Shell Colour
Olive Drab
Shell Material
Aluminum
Shell Plating
Olive Drab Cadmium
MFR Part No.
AER MS27467T15B15S
Operating Temperature
85 to +347 (-65 to +175)
No. Contacts
15
Amperage Rating
7.5A & 13A
Insert Arrangement
15-15
Shielding
Yes
Contact Material
Copper Alloy
Contact Style
Socket
Insert Material
Thermoplastic
Specification
MIL-DTL-38999
Crimp Wire Gauge
24, 22, 20, 18, 16
Sealing
Meets IP67
Contact Size
1#16, 14#20
Contact Mating Life
500
Mounting Type
Cable
RoHS Compliant
No
Contact Plating
Gold over Nickel
Connector Type
Connector Circular
Termination Method
Crimp
Contacts Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome