Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 5C 5#16 Skt Plug - MS27467T15B5S-LC
By Conesys Aero-Electric
Order Code:
ZT4085043S
£81.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£78.71
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-5c-5-16-skt-plug-ms27467t15b5s-lc/p/ZT4085043S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 5C 5#16 SKT PLUG - MS27467T15B5S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 5C 5#16 Skt Plug - MS27467T15B5S-LC
MFR Part No.
AER MS27467T15B5S-LC
Connector Style
Plug
Contact Size
5#16
Contact Style
Socket
Grommet Seal Material
Silicone
Operating Temperature
85 to +347 (-65 to +175)
Contacts Supplied
No
Shielding
Yes
Insert Material
Thermoplastic
No. Contacts
5
Shell Plating
Olive drab cadmium
Insert Arrangement
15-5
15-May
Shell Colour
Olive Drab
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Shell Material
Aluminum
Termination Method
Crimp
RoHS Compliant
No
Connector Type
Circular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome