Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 6C 6#20 Skt Plug - MS27467T11B98S
By Conesys Aero-Electric
Order Code:
ZT4084718S
£84.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£81.59
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
84.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-6c-6-20-skt-plug-ms27467t11b98s/p/ZT4084718S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 6C 6#20 SKT PLUG - MS27467T11B98S
Tags:
#BulkDiscount
Specifications
Specifications for AE1 6C 6#20 Skt Plug - MS27467T11B98S
Shell Colour
Olive Drab
Shielding
Yes
Specification
MIL-DTL-38999
Crimp Wire Gauge
24, 22, 20
Contact Size
6#20
Connector Style
Plug
Connector Type
Connector Circular
Contact Mating Life
500
No. Contacts
6
Shell Plating
Olive drab cadmium
Contact Plating
Gold over nickel
Grommet Seal Material
Silicone
Amperage Rating
7.5A
Shell Material
Aluminum
Contact Material
Copper Alloy
Operating Temperature
85 to +347 (-65 to +175)
Sealing
Meets IP67
Contacts Supplied
Yes
MFR Part No.
AER MS27467T11B98S
Contact Style
Socket
RoHS Compliant
No
Insert Material
Thermoplastic
Termination Method
Crimp
Insert Arrangement
11-98
Mounting Type
Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome