Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 143C 48#20 8#16 Pin J/N - AE320FD15SN-LC
By Conesys Aero-Electric
Order Code:
ZT4071026S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£50.21
7%
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-143c-48-20-8-16-pin-j-n-ae320fd15sn-lc/p/ZT4071026S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 143C 48#20 8#16 PIN J/N - AE320FD15SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE3 143C 48#20 8#16 Pin J/N - AE320FD15SN-LC
Contact Size
1#16, 14#20
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20, 18, 16
Contacts Supplied
No
Shell Colour
Nickel
Insert Arrangement
D15
Connector Style
Receptacle
Shell Plating
Nickel
Grommet Seal Material
Silicone
No. Contacts
15
Insert Rotation Keying
N
Contact Style
Socket
Shielding
Yes
Insert Material
Thermoplastic
Operating Temperature
85 to +392 (-65 to +200)
MFR Part No.
AER AE320FD15SN-LC
Shell Material
Aluminum
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome