Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series III
AE3 143C 48#20 8#16 Pin J/N - AE320FD15SN
By Conesys Aero-Electric
Order Code:
ZT4070974S
£64.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-iii/ae3-143c-48-20-8-16-pin-j-n-ae320fd15sn/p/ZT4070974S
Add to quotation
View all Conesys MIL-DTL-38999 Series III
Description
Conesys Aero-Electric, AE3 143C 48#20 8#16 PIN J/N - AE320FD15SN
Specifications
Specifications for AE3 143C 48#20 8#16 Pin J/N - AE320FD15SN
Operating Temperature
85 to +392 (-65 to +200)
Contact Material
Copper Alloy
Shell Material
Aluminum
Insert Rotation Keying
N
Contact Plating
Gold over nickel
Insert Arrangement
D15
MFR Part No.
AER AE320FD15SN
Connector Style
Receptacle
Insert Material
Thermoplastic
No. Contacts
15
Shielding
Yes
Amperage Rating
7.5A & 13A
Connector Type
Circular
Contact Mating Life
500
Shell Plating
Nickel
Contact Size
1#16, 14#20
Contacts Supplied
Yes
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20, 18, 16
Shell Colour
Nickel
Grommet Seal Material
Silicone
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome