7 conductor waterproof plug SR AP-107BRS

7 conductor waterproof plug SR AP-107BRS

Order Code: ZT1846069SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.097%


Description

ContactMaterial: Beryllium Copper
ContactPlating: Gold
ContactMatingLife: 5000
TerminationMethod: Solder
InsertMaterial: Thermoset Plastic
ShellMaterial: Aluminum
ShellPlating: Black Anodize (standard)|Black Chrome (shielded)
ShellColor: Black
OperatingTemperature: -67 to 185 (-55 to 85)

See full description
Specifications for 7 conductor waterproof plug SR AP-107BRS
  • Contact Plating
    Gold
  • Operating Temperature
    67 to 185 (-55 to 85)
  • Contact Material
    Beryllium Copper
  • Insert Material
    Thermoset Plastic
  • Contact Mating Life
    5000
  • Terminated Method
    Solder
  • Shell Material
    Aluminum
  • Shell Plating
    Black Anodize (Standard)/Black Chrome (Shielded)
  • Shell Colour
    Black
  • MFR Part No.
    APH AP-107BRS
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome