APD RECP J/N PIN PWR 1 RED 121583-0017

Order Code: ZT1934005S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 +£5.888%


Description

GeneralPartSpec: DIN72585
RoHS_YN: Yes
Sealing: Up To IP69K
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Jam Nut - Rear Mount
NumOfContacts: 1
ContactsSupplied: No
ContactStyle: Pin
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 50
TerminationMethod: Crimp
CrimpWireGauge: 4,2,0
InsertArrangement: 1 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Red
AmperageRating: 245A
OperatingVoltage_DC: 48
OperatingTemperature: -40 to +257 (-40 to +125)

See full description
Specifications for APD RECP J/N PIN PWR 1 RED 121583-0017
  • Connector Style
    Receptacle
  • Amperage Rating
    245A
  • Connector Type
    Circular
  • Contact Plating
    Silver
  • Insert Arrangement
    1 Way
  • Mounting Type
    Jam Nut - Rear Mount
  • Contact Material
    Copper Alloy
  • Crimp Wire Gauge
    4, 2, 0
  • Contact Size
    Dependent On Contact Used
  • Contact Mating Life
    50
  • Contact Style
    Pin
  • No. Contacts
    1
  • Contacts Supplied
    No
  • Insert Material
    Thermoplastic
  • Operating Temperature
    40 to +257 (-40 to +125)
  • Operating Voltage DC
    48V
  • Sealing
    Up To IP69K
  • RoHS Compliant
    Yes
  • Terminated Method
    Crimp
  • Specification
    DIN72585
  • Shell Material
    Thermoplastic
  • Shielding
    No
  • Shell Colour
    Red
  • MFR Part No.
    CAN 121583-0017
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome