Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
At #24 Backshell Snap R/A - AHDPBS-011-2405
By Amphenol Sine
Order Code:
ZT3864052S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.57
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/connectors/connectors-various/at-24-backshell-snap-r-a-ahdpbs-011-2405/p/ZT3864052S
Add to quotation
View all Connectors - Various
Description
Amphenol Sine, AT #24 BACKSHELL SNAP R/A - AHDPBS-011-2405
Tags:
#BulkDiscount
Specifications
Specifications for At #24 Backshell Snap R/A - AHDPBS-011-2405
Contact Style
Socket
Operating Temperature
67F to 257F (-55C to 125C)
Shell Colour
Black
Connector Type
Accessory
Shell Material
Thermoplastic
MFR Part No.
SIN AHDPBS-011-2405
Shell Plating
No Plating
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome