C091A F 6 SOD SIL RRMT RNUT T-3403-400

Order Code: ZT1755262S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.316%
20 +£4.0412%


Description

Sealing: IP40
ConnectorType: Receptacle
MountingType: Front
NumOfContacts: 6
CrimpWireGauge: 20 AWG
ShellMaterial: Thermoplastic
ShellPlating: No Plating
AmperageRating: 5A
OperatingTemperature: -40F to 212F (-40C to 100C)

See full description
Specifications for C091A F 6 SOD SIL RRMT RNUT T-3403-400
  • Connector Type
    Receptacle
  • Amperage Rating
    5A
  • Operating Temperature
    40F to 212F (-40C to 100C)
  • No. Contacts
    6
  • Crimp Wire Gauge
    20AWG
  • Mounting Type
    Front
  • Shell Plating
    No Plating
  • Sealing
    IP40
  • Shell Material
    Thermoplastic
  • MFR Part No.
    AST T-3403-400

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome