CTC 8-WAY PLUG BLACK W/CAP 132015-0134

CTC 8-WAY PLUG BLACK W/CAP 132015-0134

Order Code: ZT1934306SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

RoHS_YN: Yes
Orientation: Straight
EndBellType: Strain Relief Clamp
Sealing: IP69
Shielding: No
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 8
ContactsSupplied: No
ContactStyle: Socket
ContactSize: 8#20
ContactMatingLife: 500
TerminationMethod: Crimp
InsertArrangement: 8 Way
InsertMaterial: Neoprene
ShellMaterial: Thermoplastic
ShellPlating: None
ShellColor: Black
GrommetSealMaterial: Neoprene
AmperageRating: 13A
OperatingVoltage_DC: 850
OperatingVoltage_AC: 600
OperatingTemperature: -67 to +257 (-55 to +125)
InsertRotationKeying: Normal

See full description
Specifications for CTC 8-WAY PLUG BLACK W/CAP 132015-0134
  • Connector Style
    Plug
  • Amperage Rating
    13A
  • Connector Type
    Circular
  • Mounting Type
    Cable
  • Grommet Seal Material
    Neoprene
  • Contact Mating Life
    500
  • Insert Rotation Keying
    Normal
  • Operating Temperature
    67 to +257 (-55 to +125)
  • Contacts Supplied
    No
  • Insert Material
    Neoprene
  • No. Contacts
    8
  • Contact Style
    Socket
  • Insert Arrangement
    8 Way
  • Contact Size
    8#20
  • End Bell Type
    Strain Relief Clamp
  • Operating Voltage AC
    600V
  • Operating Voltage DC
    850V
  • Orientation
    Straight
  • Terminated Method
    Crimp
  • Shell Material
    Thermoplastic
  • Shell Colour
    Black
  • Shielding
    No
  • Sealing
    IP69
  • RoHS Compliant
    Yes
  • MFR Part No.
    CAN 132015-0134
  • Termination Method
    Crimp