DL2-96RW6B 110855-0014

Order Code: ZT1933955S

£169.99 Inc VAT (20%)


Description

RoHS_YN: Yes
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Receptacle
MountingType: Box - Front Mount - Thru Holes
NumOfContacts: 96
ContactsSupplied: Yes
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 10000
TerminationMethod: PCB
InsertArrangement: 96 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Black
AmperageRating: 5A
OperatingTemperature: -67 to +221 (-55 to +105)

See full description
Specifications for DL2-96RW6B 110855-0014
  • Connector Type
    Rectangular
  • Connector Style
    Receptacle
  • Amperage Rating
    5A
  • Contact Plating
    50 microinches Gold Plate
  • Contacts Supplied
    Yes
  • Mounting Type
    Box - Front Mount - Thru Holes
  • Contact Mating Life
    10000
  • Operating Temperature
    67 to +221 (-55 to +105)
  • No. Contacts
    96
  • Contact Material
    Copper Alloy
  • Insert Material
    Thermoplastic
  • Insert Arrangement
    96 Way
  • Shell Colour
    Black
  • Shell Material
    Thermoplastic
  • Terminated Method
    PCB
  • Shielding
    No
  • RoHS Compliant
    Yes
  • MFR Part No.
    CAN 110855-0014
  • Termination Method
    PCB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome