DL3-60P 110900-0008

Order Code: ZT1933793S

£71.99 Inc VAT (20%)


Description

RoHS_YN: Yes
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 60
ContactsSupplied: No
ContactMaterial: Copper Alloy
ContactPlating: Dependent On Contact Used
ContactMatingLife: 10000
TerminationMethod: Crimp or Solder
CrimpWireGauge: Dependent On Contact Used
InsertArrangement: 60 Way
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Black
AmperageRating: Up To 60A
OperatingTemperature: -67 to +221 (-55 to +105)

See full description
Specifications for DL3-60P 110900-0008
  • Connector Style
    Plug
  • Connector Type
    Rectangular
  • Amperage Rating
    Up To 60A
  • Contact Mating Life
    10000
  • Mounting Type
    Cable
  • Crimp Wire Gauge
    Dependent On Contact Used
  • No. Contacts
    60
  • Contact Plating
    Dependent On Contact Used
  • Insert Material
    Thermoplastic
  • Contacts Supplied
    No
  • Contact Material
    Copper Alloy
  • Insert Arrangement
    60 Way
  • Operating Temperature
    67 to +221 (-55 to +105)
  • Shell Colour
    Black
  • Shielding
    No
  • RoHS Compliant
    Yes
  • Shell Material
    Thermoplastic
  • Terminated Method
    Crimp/Solder
  • MFR Part No.
    CAN 110900-0008
  • Termination Method
    Crimp or Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome