Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
ER 06 16 C/N 217-8660-000
By ITT Cannon
Order Code:
ZT1935973S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 - 19
£6.29
10%
20 +
£5.94
15%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/connectors/connectors-various/er-06-16-c-n-217-8660-000/p/ZT1935973S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Coupling Nut
Tags:
#BulkDiscount
Specifications
Specifications for ER 06 16 C/N 217-8660-000
Connector Type
Coupling Nut
Specification
MIL-DTL-5015 Style
MFR Part No.
CAN 217-8660-000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome