ER 12S-4S INS 1#16S 095-0059-000

Order Code: ZT1933690S

£20.49 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Insert
NumOfContacts: 1
ContactStyle: Socket
ContactSize: 1#16S
InsertArrangement: 12S-4
InsertMaterial: Neoprene
AmperageRating: 13A
OperatingVoltage_DC: 1250
OperatingVoltage_AC: 500

See full description
Specifications for ER 12S-4S INS 1#16S 095-0059-000
  • Amperage Rating
    13A
  • Connector Type
    Insert
  • No. Contacts
    1
  • Contact Size
    1#16S
  • Contact Style
    Socket
  • Insert Arrangement
    12S-4
  • Operating Voltage AC
    500
  • Insert Material
    Neoprene
  • Operating Voltage DC
    1250V
  • Specification
    MIL-DTL-5015 Style
  • MFR Part No.
    CAN 095-0059-000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome