ER #16 PIN INSERTION GUIDE 226-1017-000

Order Code: ZT1936319S

£7.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Insert
NumOfContacts: 6
ContactStyle: Socket
ContactSize: 3#16, 3#8
InsertArrangement: 20-22
InsertMaterial: Neoprene
AmperageRating: 22A, 74A
OperatingVoltage_DC: 700
OperatingVoltage_AC: 500

See full description
Specifications for ER #16 PIN INSERTION GUIDE 226-1017-000
  • Connector Type
    Insert
  • Amperage Rating
    22A, 74A
  • Insert Arrangement
    20-22
  • No. Contacts
    6
  • Contact Size
    3#16, 3#8
  • Contact Style
    Socket
  • Insert Material
    Neoprene
  • Operating Voltage DC
    700V
  • Operating Voltage AC
    500V
  • Specification
    MIL-DTL-5015 Style
  • MFR Part No.
    CAN 226-1017-000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome