ER 5C 5#8 SKT PLUG SG3108E24-79S

ER 5C 5#8 SKT PLUG SG3108E24-79S

Order Code: ZT1911333SCopy

£184.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-5015
RoHS_YN: No
Orientation: Right Angle
EndBellType: Cable Clamp
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 5
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 5#8
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 100
TerminationMethod: Solder
InsertArrangement: 24-79
InsertMaterial: Neoprene
ShellMaterial: Aluminum Alloy
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Neoprene
AmperageRating: 46A
OperatingVoltage_DC: 700
OperatingVoltage_AC: 500
OperatingTemperature: -67 to +257 (-55 to +125)
InsertRotationKeying: Normal

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome