Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
F/M Cable 6+PE S Crim Plug IR - C016-10D006-010-10
By Amphenol Tuchel
Order Code:
ZT3893631S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.36
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/connectors/connectors-various/f-m-cable-6%2Bpe-s-crim-plug-ir-c016-10d006-010-10/p/ZT3893631S
Add to quotation
View all Connectors - Various
Description
Amphenol Tuchel, F/M CABLE 6+PE S CRIM PLUG IR - C016-10D006-010-10
Tags:
#BulkDiscount
Specifications
Specifications for F/M Cable 6+PE S Crim Plug IR - C016-10D006-010-10
Mounting Type
Cable
Crimp Wire Gauge
Dependent On Contact Used
Specification
DIN EN 60664-1
Contacts Supplied
No
Shielding
No
Contact Material
Copper Alloy
Sealing
IP65/IP67
Orientation
Straight
Shell Material
Thermoplastic
Insert Arrangement
6+PE
Shell Colour
Blue
Contact Mating Life
500
Contact Style
Socket
Grommet Seal Material
Neoprene
Contact Plating
Dependent On Contact Used
Amperage Rating
13A
Connector Type
Circular
No. Contacts
7
Operating Voltage AC
250
MFR Part No.
AST C016-10D006-010-10
Operating Temperature
40 to +257 (-40 to +125)
Connector Style
Female Cable
Termination Method
Crimp
Insert Material
Thermoplastic
Contact Size
1.6mm
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome