Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Grommet Seal Size 8 Pwr Con 900-471
By Amphenol Socapex
Order Code:
ZT1922208S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/connectors/connectors-various/grommet-seal-size-8-pwr-con-900-471/p/ZT1922208S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
ConnectorType: Grommet
Specifications
Specifications for Grommet Seal Size 8 Pwr Con 900-471
Connector Type
Grommet
Specification
MIL-DTL-38999 style
MFR Part No.
ASX 900-471
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome