Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Invalid Use VG95234N1-10SL-3PN - VG95234N1-10SL-3PNF0
By Amphenol AirLB
Order Code:
ZT3868229S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/connectors/connectors-various/invalid-use-vg95234n1-10sl-3pn-vg95234n1-10sl-3pnf0/p/ZT3868229S
Add to quotation
View all Connectors - Various
Description
Amphenol AirLB, Invalid use VG95234N1-10SL-3PN - VG95234N1-10SL-3PNF0
Specifications
Specifications for Invalid Use VG95234N1-10SL-3PN - VG95234N1-10SL-3PNF0
Shell Colour
Olive Drab
Contact Size
3#15S
No. Contacts
3
Contact Style
Pin
Crimp Wire Gauge
0, 75-1, 5 mm^2
MFR Part No.
ALB VG95234N1-10SL-3PNF0
Operating Voltage DC
1600
Sealing
Meets IP67
Contacts Supplied
No
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Specification
VG95234
Insert Material
Polychloroprene
Contact Material
Copper Alloy
Grommet Seal Material
Polychloroprene
Connector Type
Circular
Insert Rotation Keying
Normal
Contact Mating Life
500
Orientation
Straight
Amperage Rating
22A
Operating Temperature
67 to +257 (-55 to +125)
Insert Arrangement
10SL-3
Contact Plating
Silver
RoHS Compliant
No
Termination Method
Crimp
Shielding
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome