0
1

Protective Cap Male Cable Conn - C016-00U000-010-12

Order Code: ZT3893566S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Amphenol Tuchel, PROTECTIVE CAP MALE CABLE CONN - C016-00U000-010-12

Specifications for Protective Cap Male Cable Conn - C016-00U000-010-12
  • Shell Material
    Thermoplastic
  • Shielding
    No
  • MFR Part No.
    AST C016-00U000-010-12
  • Shell Colour
    Black
  • Specification
    DIN EN 60664-1
  • Connector Type
    Circular
  • Sealing
    IP65/IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome