Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
REDUCING FERRULE SIZE 8 W/G 10 900-154
By Amphenol Socapex
Order Code:
ZT1922159S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/connectors/connectors-various/reducing-ferrule-size-8-w-g-10-900-154/p/ZT1922159S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
ConnectorType: Ferrule
Specifications
Specifications for REDUCING FERRULE SIZE 8 W/G 10 900-154
Connector Type
Ferrule
Specification
MIL-DTL-38999 style
MFR Part No.
ASX 900-154
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome