Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
RHINO 418-3125-23Mcontact assy 418-3569-23M
By Amphenol
Order Code:
ZT2028394S
£113.99
Inc VAT (20%)
£119.99
5% off
1
Add to basket
Get it by
Mon, 11th Nov
In Stock
GBP
113.99
https://www.zoro.co.uk/shop/connectors/connectors-various/rhino-418-3125-23mcontact-assy-418-3569-23m/p/ZT2028394S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
ConnectorType: Contact
ContactSize: #12
Tags:
#ReducedPrice
Specifications
Specifications for RHINO 418-3125-23Mcontact assy 418-3569-23M
Connector Type
Contact
Contact Size
#12
Specification
MIL-DTL-38999 style
Product Range
Amphenol WPTV (Rhino 38999) Series
MFR Part No.
APH 418-3569-23M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome