RT360 PLG #20 S 20 AWG RT0W61210SNHK

Order Code: ZT1755024S

£39.99 Inc VAT (20%)


Description

Sealing: IP67
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 10
ContactStyle: Socket
CrimpWireGauge: 20-30
ShellMaterial: Zinc Alloy
ShellPlating: Nickel
AmperageRating: 5
OperatingVoltage_DC: 150
OperatingTemperature: -40C to +105C

See full description
Specifications for RT360 PLG #20 S 20 AWG RT0W61210SNHK
  • Connector Type
    Circular
  • Amperage Rating
    5
  • Connector Style
    Plug
  • Contact Style
    Socket
  • Crimp Wire Gauge
    20-30
  • Mounting Type
    Cable
  • No. Contacts
    10
  • Operating Temperature
    40C to +105C
  • Operating Voltage DC
    150V
  • Sealing
    IP67
  • Shell Plating
    Nickel
  • Shell Material
    Zinc Alloy
  • Product Range
    Amphenol Tuchel RT Series
  • MFR Part No.
    AST RT0W61210SNHK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome