TFR03PA10 121587-0011

Order Code: ZT1934056S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

GeneralPartSpec: UL 94 V-0
RoHS_YN: Yes
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 3
ContactsSupplied: No
ContactStyle: Pin or Socket
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Dependent On Contact Used
ContactMatingLife: Up To 500
TerminationMethod: Crimp or Solder
InsertArrangement: 3 Way
InsertMaterial: Grey PA
ShellMaterial: Grey PA
AmperageRating: Up To 13A
OperatingVoltage_AC: Up To 250
OperatingTemperature: -67 to +221 (-55 to +105)

See full description
Specifications for TFR03PA10 121587-0011
  • Connector Type
    Rectangular
  • Connector Style
    Plug
  • Amperage Rating
    Up To 13A
  • Contact Material
    Copper Alloy
  • Contacts Supplied
    No
  • Contact Mating Life
    Up To 500
  • Insert Arrangement
    3 Way
  • No. Contacts
    3
  • Contact Plating
    Dependent On Contact Used
  • Mounting Type
    Cable
  • Contact Size
    Dependent On Contact Used
  • Insert Material
    Grey Pa
  • Operating Voltage AC
    Up To 250
  • Operating Temperature
    67 to +221 (-55 to +105)
  • Contact Style
    Pin/Socket
  • Shell Material
    Grey Pa
  • Specification
    UL 94 V-0
  • RoHS Compliant
    Yes
  • Terminated Method
    Crimp/Solder
  • Shielding
    No
  • MFR Part No.
    CAN 121587-0011
  • Termination Method
    Crimp or Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome