TFR36RA10 121587-0036

Order Code: ZT1934114S

£21.99 Inc VAT (20%)


Description

GeneralPartSpec: UL 94 V-0
RoHS_YN: Yes
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Receptacle
MountingType: Push Fit - Panel Mount
NumOfContacts: 36
ContactsSupplied: No
ContactStyle: Pin or Socket
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Dependent On Contact Used
ContactMatingLife: Up To 500
TerminationMethod: Crimp or Solder
InsertArrangement: 36 Way
InsertMaterial: Grey PA
ShellMaterial: Grey PA
AmperageRating: Up To 13A
OperatingVoltage_AC: Up To 250
OperatingTemperature: -67 to +221 (-55 to +105)

See full description
Specifications for TFR36RA10 121587-0036
  • Connector Style
    Receptacle
  • Amperage Rating
    Up To 13A
  • Connector Type
    Rectangular
  • Mounting Type
    Push Fit - Panel Mount
  • Contact Mating Life
    Up To 500
  • Operating Temperature
    67 to +221 (-55 to +105)
  • Insert Material
    Grey Pa
  • Contacts Supplied
    No
  • Contact Style
    Pin/Socket
  • Contact Size
    Dependent On Contact Used
  • Contact Plating
    Dependent On Contact Used
  • Operating Voltage AC
    Up To 250
  • No. Contacts
    36
  • Insert Arrangement
    36 Way
  • Contact Material
    Copper Alloy
  • RoHS Compliant
    Yes
  • Specification
    UL 94 V-0
  • Shell Material
    Grey Pa
  • Terminated Method
    Crimp/Solder
  • Shielding
    No
  • MFR Part No.
    CAN 121587-0036
  • Termination Method
    Crimp or Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome