TM75PN2011 TM75PN2011

Order Code: ZT1947230S

£219.99 Inc VAT (20%)


Description

GeneralPartSpec: UL 94
RoHS_YN: Yes
Sealing: No
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Plug
MountingType: Wall - Front Mount - Thru Holes
NumOfContacts: 75
ContactsSupplied: No
ContactStyle: Pin or Socket
ContactSize: Dependent On Contact Used
ContactMaterial: Copper Alloy
ContactPlating: Dependent On Contact Used
ContactMatingLife: Up To 500
TerminationMethod: Crimp or Wire Wrap
CrimpWireGauge: 24,22,20,18,16,14
InsertArrangement: 75 Way
InsertMaterial: Glass Filled Phenolic
ShellMaterial: Stainless Steel
ShellColor: Silver
AmperageRating: Up To 16A
OperatingVoltage_AC: 200
OperatingTemperature: -67 to +221 (-55 to +105)
InsertRotationKeying: Normal

See full description
Specifications for TM75PN2011 TM75PN2011
  • Connector Style
    Plug
  • Connector Type
    Rectangular
  • Amperage Rating
    Up To 16A
  • Operating Temperature
    67 to +221 (-55 to +105)
  • Contact Style
    Pin/Socket
  • Contact Material
    Copper Alloy
  • Crimp Wire Gauge
    24, 22, 20, 18, 16, 14
  • Insert Arrangement
    75 Way
  • Contact Mating Life
    Up To 500
  • Contact Plating
    Dependent On Contact Used
  • Contact Size
    Dependent On Contact Used
  • No. Contacts
    75
  • Insert Rotation Keying
    Normal
  • Contacts Supplied
    No
  • Mounting Type
    Wall - Front Mount - Thru Holes
  • Insert Material
    Glass Filled Phenolic
  • Operating Voltage AC
    200V
  • Specification
    UL 94
  • Shielding
    No
  • Shell Material
    Stainless Steel
  • Sealing
    Unsealed
  • Terminated Method
    Crimp/Wire Wrap
  • RoHS Compliant
    Yes
  • Shell Colour
    Silver
  • MFR Part No.
    CAN TM75PN2011
  • Termination Method
    Crimp or Wire Wrap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome