Dsub 50F Crimp LC Tin - DDU50SA197F0

Order Code: ZT3561056S

£9.99 Inc VAT (20%)
£11.3912% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

ITT Cannon, DSUB 50F CRIMP LC TIN - DDU50SA197F0

Specifications for Dsub 50F Crimp LC Tin - DDU50SA197F0
  • Connector Type
    Rectangular
  • Insert Arrangement
    50
  • Insert Material
    Thermoplastic UL94VO
  • Contact Size
    #20
  • Contacts Supplied
    No
  • Operating Temperature
    67 to +257 (-55 to +125)
  • Shielding
    Yes
  • Contact Material
    Copper Alloy
  • Grommet Seal Material
    Silicone
  • Amperage Rating
    7.5A
  • Contact Style
    Socket
  • Contact Mating Life
    500
  • MFR Part No.
    CAN DDU50SA197F0
  • Crimp Wire Gauge
    24, 22, 20
  • Connector Style
    Receptacle
  • Shell Colour
    Silver
  • Shell Plating
    Tin
  • RoHS Compliant
    Yes
  • Operating Voltage AC
    300
  • Shell Material
    Steel
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome