Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9M PCB Straight G50 Zinc - DEMM9PZ
By ITT Cannon
Order Code:
ZT3559582S
£14.99
Inc VAT (20%)
£16.99
11.5% off
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9m-pcb-straight-g50-zinc-demm9pz/p/ZT3559582S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9M PCB STR G50 ZINC - DEMM9PZ
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dsub 9M PCB Straight G50 Zinc - DEMM9PZ
Grommet Seal Material
Silicone
Insert Arrangement
9
Operating Voltage AC
300
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Operating Temperature
67 to +257 (-55 to +125)
Connector Type
Rectangular
No. Contacts
9
Shell Colour
Yellow
Amperage Rating
7.5A
Contact Style
Pin
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Contact Size
#20
Shell Material
Steel
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shielding
Yes
MFR Part No.
CAN DEMM9PZ
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
PCB - Straight
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome