Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub B/S DA Short Straight Clamp - DA19678-1
By ITT Cannon
Order Code:
ZT3561794S
£16.99
Inc VAT (20%)
£18.99
10.5% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-b-s-da-short-straight-clamp-da19678-1/p/ZT3561794S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB B/S DA SHORT STR CLAMP - DA19678-1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dsub B/S DA Short Straight Clamp - DA19678-1
Connector Type
Rectangular
Shell Colour
Silver
MFR Part No.
CAN DA19678-1
Shell Plating
Chromate over Cadmium
Shell Material
Steel
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome