Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 2C 2#16S Skt Plug - CT6E10SL-4SC
By ITT Cannon
Order Code:
ZT3553278S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Buy Now
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-2c-2-16s-skt-plug-ct6e10sl-4sc/p/ZT3553278S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 2C 2#16S SKT PLUG - CT6E10SL-4SC
Tags:
#BulkDiscount
Specifications
Specifications for ER 2C 2#16S Skt Plug - CT6E10SL-4SC
Contact Size
2#16
Connector Style
Plug
Contacts Supplied
Yes
Sealing
No
Grommet Seal Material
Silicone
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
22A
Contact Mating Life
2, 000
Insert Arrangement
10SL-4
Operating Voltage AC
500
Shell Plating
Olive Drab Cadmium
Shell Colour
Olive Drab
Specification
Commercial 5015 Type
Shielding
Yes
Mounting Type
Cable
MFR Part No.
CAN CT6E10SL-4SC
No. Contacts
2
Contact Plating
Silver
Shell Material
Aluminum
Connector Type
Circular
RoHS Compliant
No
Contact Material
Copper Alloy
Contact Style
Socket
Insert Rotation Keying
Normal
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome